Beli pneumatic saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Saber Saw Blade for Wood and MetalDeskripsi:Pisau mesin gergaji saber S 922 HF - Flexible for Wood and Metal. Material BIM. Desain gigi unit samping, tatahan. Untuk perbaikan palet, kayu dengan paku/logam (atribut:
- Body Material: HCS
- Blade Material: Bi-Metal
- Blade Material Abbreviation: BIM
- Thickness (mm): 1.25
- Tooth Design: side set, milled
- Width (mm): 19
- Vessel Air Saw (Mata Gergaji Pneumatik)Deskripsi:-Burring of aluminum parts in metal product processing work, cutting of aluminum and stainless steel, etc.atribut:
- Blade Shape: Cobalt Ultra Blade Thickness 32 Ridge
- BAHCO Spare Blade for Pneumatic SawDeskripsi:-BAHCO SANDFLEX Series.-Using a bimetal saw series blade that is hard to break, strong against shocks, and good sharpness.-It is possible to cut even in a narrow place.-For cutting thin steel plate, thin stainless steel plate, aluminum, plastic, bumper material, FRP etc.-For woodworking and finishing processing of resin products.-For die cast burr removing work.atribut:
- Total Length: 90mm
- Thickness: 0.64mm
- Effective Cutting Length: 85mm
- Nippon Pneumatic Industrial (NPK) Air SawDeskripsi:-Optimum for work in narrow places.-Steel sheet can be cut smoothly. -For cutting steel sheets.-Coupler Plug-Hexagonal Bar Wrench(3mm)-Saw Blade(32 ridge)2 pieces-Supply Air Hose CP(55cm)-Exhaust Hose(42cm)atribut:
- Cutting Performance: Iron Plate 1.0mm
- Stroke Length: 9mm
- Number of Strokes: 9000time/min
- Air consumption: 0.2m3/min
- Hose Intake Port: Rc1/4
- Exhaust: Back
- Total Length: 198mm
- Accessories: 1/4 inch regulator, Coupling Plug 20PM, Hexagonal Rod Spanner 3mm, KS-22 Saw Blade 32 Ridges
- Material: Aluminium
- Working Air Pressure: 0.6MPa
- BOSCH Saber Saw Blade for Metalatribut:
- Tooth Design: side set, milled
- Blade Material: Bi-Metal
- Blade Material Abbreviation: BIM
- Body Material: HCS
- Thickness (mm): 0.9
- Width (mm): 19
- monotaro Hand Saw Guide Gauge (Alat Ukur Gergaji)Deskripsi:Just by cutting the saw with the guide, it is an excellent one that can cut wood at an angle of 15 degrees interval. Since the magnet is buried in the part to be hit by the saw, the blade can be cut straight without being blurred. You can use it according to the angle printed on the main body by loosening the sturdy dial. It is suitable for cutting lumber within the depth of the blade, beyond the edge of the saw.. When cutting with a saw of woodworking work.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Depth (mm): 40 (Blade contact surface, not including dial part)
- Color: yellow
- Dimensions (Width W x Depth D) (mm): About 166 x 133 (at an angle of 90 degrees)
- Weight (g): About 192
- Material: ABS
- BAHCO Mini Hacksaw Frame (Gergaji Besi)Deskripsi:-Equipped with a new 3906 bimetal hand saw(24 teeth)that has long life.-The saw blade can be used widely depending on how it is installed. It can cut as in a compass saw and a saber saw even in closed surrounding.-The blade can be bent for narrow corners.atribut:
- Working Saw Blade Size: 250mm
- Blade Included: With bimetal saw bladex1
- Material: Aluminium Die-Cast
- TEKIRO Pruning Saw (Gergaji Dahan)Deskripsi:TEKIRO Gergaji Dahan. terbuat dari bahan material HCS dapat menghasilkan bilah gergaji yang tajam, presisi dan juga ringan. Sehingga sangat memudahkan pekerjaan Anda dalam memotong dahan dan kualitas dari produk juga sangat baik.berfungsi untuk memotong dahan yang berada pada posisi tinggi dan juga rendah sebab gergaji ini bisa dipasangi tongkat atau pipa memanjang ukuran 3/4 inch.Material :high carbon steelatribut:
- Size (inch): 12
- Material: HCS
- Dimension 2 (mm): 310
- Dimension 1 (mm): 476
- Dimension 4 (mm): 21
- Dimension 5 (mm): 36
- Dimension 3 (mm): 191
- KRISBOW Gergaji Mesin Teleskopik Tanpa KabelDeskripsi:Cordless Telescopic Chain Saw 200mm 18Vatribut:
- Battery Lithium Ion (AH): 2
- Voltage (V): 18
- Cutting Capacity (mm): 16
- Chain Speed (rps): 3.76
- Retracable Length (mm): 1830-2770
- Pivoting Head: 7 position
- Nippon Pneumatic Industrial (NPK) Chain Saw Blade Sharpeneratribut:
- Grain Size (#): 100
- TRUSCO Saw FrameDeskripsi:-The design of the handle fits well in the hand and is easy to hold.-3 sizes of saw blade with a 200mm, 250mm, or 300mm length can be installed.
- KRISBOW Gergaji Pita PortabelDeskripsi:Gunakan gergaji pita portabel untuk mempermudah pekerjaan Anda memotong benda kerja. Gergaji pita merupakan power tool yang menggunakan pisau yang terbuat dari material metal dengan gigi potong berukuran sama sepanjang pisau potong. Alat ini digunakan untuk jenis pemotongan yang berkelanjutan dengan material yang sangat banyak. Lengkapi alat potong Anda dengan gergaji pita portabel persembahan Krisbow sekarang.atribut:
- Motor (W/V/PH): 1100/220/1
- Blade FPM: 0 – 420
- Blade Dimensions (LxWxH) (mm): 1140x12.5x0.6 18T
- Cutting Capacity (mm)/(inch): 127x127/5
- Dimensions (LxWxH) (mm): 550x300x400
- Packing Dimensions (mm): 600x340x440
- Protection Class: II
- Resitance: 0-2.4
- TEKIRO Hacksaw with Frame (Gergaji Besi)Deskripsi:Gergaji besi ini terbukti dapat memotong lebih cepat dari pada produk serupa, dikarenakan mata pisaunya yg mencapai 12 inchi mampu memotong pipa air tanpa perlu menggunakan alat bantu lainnya.TEKIRO Gergaji Besi[12Inch], gergaji besi berukuran 12 Inch dengan mata pisau yang tajam dan langsung bisa dipergunakan. Dengan material bimetal yang lembut dan keras pada bagian mata pisaunya.Fungsi : Untuk memotong Besi dan PVCMaterial : BimetalSpesifikasi:- Aluminium handle- Two-hand grip for comportable and easy operation- Soild aluminium frame- Quick and easy blade changeatribut:
- Size (inch): 12
- Material: Bimetal
- Dimension 2 (mm): 359
- Dimension 1 (mm): 370
- Dimension 4 (mm): 132
- Dimension 5 (mm): 124
- Dimension 3 (mm): 208
- Sherlock Hacksaw (Gergaji Besi) (Gergaji Besi)atribut:
- Size (inch): 12
- Material: HSS cobalt
- RYU Table Saw (Gergaji Meja)Deskripsi:Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
- KRISBOW Cordless Dual Function Saw (Mesin Gergaji Listik Baterai)Deskripsi:Cordless Dual Function Saw 12V ESJ-12Catribut:
- Cutting Capacity Wood (mm): 55 Tube/Pipe/ 20(Flat)
- Cutting Capacity Steel (mm): 6 Tube/Pipe/ 2(Flat)
- Cutting Capacity PVC (mm): 16
- Stroke length (mm): 14
- Blade Holder Type: Fast Release Blade
- Battery Power (VDC): 12
- Battery Type: Lithium Ion
- Dimensions (LxWxH) (cm): 28.5x6x15
- No Load Speed (rpm): 600-2500
- BAHCO Elgonomic Frame (Gergaji Besi)Deskripsi:-The ergo handle for professional use is equipped with a new 3906 bimetal band saw(polished teeth). It is 300mm, which cuts large materials.-The saw blade can be fixated vertically at 0° and 55°.-Saw blade: 3906 type 24 teethx1atribut:
- Working Saw Blade Size (mm): 300
- Material: Handle Part
- Accessories: Saw blade: 3906 type 24 teeth x 1
Daftar Harga pneumatic saw Terbaru October 2026
| BOSCH Saber Saw Blade for Wood and Metal | Rp149.900 |
| Vessel Air Saw (Mata Gergaji Pneumatik) | Rp569.900 |
| BAHCO Spare Blade for Pneumatic Saw | Rp299.900 |
| Nippon Pneumatic Industrial (NPK) Air Saw | Rp7.799.900 |
| BOSCH Bi-Metal Holesaw for Metal, Aluminium, PVC and Wood (Gergaji Lubang) | Rp43.900 |
| BOSCH Saber Saw Blade for Metal | Rp94.900 |
| monotaro Hand Saw Guide Gauge (Alat Ukur Gergaji) | Rp96.900 |
| BAHCO Mini Hacksaw Frame (Gergaji Besi) | Rp219.900 |
| TEKIRO Pruning Saw (Gergaji Dahan) | Rp67.900 |
| KRISBOW Gergaji Mesin Teleskopik Tanpa Kabel | Rp2.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P102794766-1.jpg)

%20Air%20Saw/P102978809-1.jpg)
/P101003041-1.jpg)

/P102249488-1.jpg)
/P102826728-1.jpg)
/bfP103684411-2.jpg)

%20Chain%20Saw%20Blade%20Sharpener/P102752830-2.jpg)



/pzP103683935-2.jpg)
%20(Gergaji%20Besi)/33P105168111-2.jpg)
/hlP103684633-1.jpg)
/p9P101518909-2.jpg)
/nuP104565858-2.jpg)
/P103043711-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)